Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/4", , 1ft
- Mfr # E4PPE01SL
- Zoro # G203657572
product price:Â
$
19.69
/ea
Key Features
Material Grade
304
Overall Length
1 ft
Side A Connection Type
Unthreaded
Schedule
Schedule 80
Gravity Flow
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E4PPE01SL
- Zoro #
- G203657572
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 ft
- Wall Thickness
- 0.138 in
- Nominal Pipe Size
- 3/4 in
- Outside Diameter
- 1 3/64 in
- Inside Diameter
- 49/64 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 49/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.