Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/4", , 1ft
- Mfr # L6PPE01WD
- Zoro # G803657811
product price:Â
$
14.59
/ea
Key Features
Pipe Weld Type
Continuous Weld
Standards
ASTM A312
Maximum Operating Temperature
450 Degrees F
Outside Diameter
1 3/64 in
Nominal Pipe Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L6PPE01WD
- Zoro #
- G803657811
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter
- 1 3/64 in
- Nominal Pipe Size
- 3/4 in
- Wall Thickness
- 0.083 in
- Inside Diameter
- 7/8 in
- Overall Length
- 1 ft
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Schedule 10, Gravity Flow No, Inside Diameter 7/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.