Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/4", BSPTxNPT, 6"
- Mfr # ZUSA-PF-11181
- Zoro # G504252742
product price:Â
$
20.15
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side B Gender
Male
Nominal Pipe Size
3/4 in
Inside Diameter
53/64 in
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11181
- Zoro #
- G504252742
- UPC #
- 193005513443
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side B Gender
- Male
- Side B Thread Type
- NPT
- Side A Thread Type
- BSPT
- Side A Connection Type
- Threaded
- Material Grade
- 304
- Fitting Compatibility
- Class 150
- Thread Configuration
- Threaded on Both Ends
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material
- Stainless Steel
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Item
- Pipe Nipple
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Metal Pipe Construction
- Welded
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 3/4 in
- Inside Diameter
- 53/64 in
- Wall Thickness
- 0.113 in
- Overall Length
- 6 in
- Outside Diameter
- 1 3/64 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.