PipeNipple, SS, 3/8", , 1ft
- Mfr # E6PPC01SL
- Zoro # G703657386
product price:Â
$
14.49
/ea
Key Features
Side A Connection Type
Unthreaded
Material Grade
316
Minimum Operating Temperature
-60 Degrees F
Gravity Flow
No
Nominal Pipe Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E6PPC01SL
- Zoro #
- G703657386
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Nominal Pipe Size
- 3/8 in
- Inside Diameter
- 29/64 in
- Wall Thickness
- 0.114 in
- Overall Length
- 1 ft
- Outside Diameter
- 11/16 in
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 29/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 1 ft, Schedule Schedule 80, Side A Connection Type Unthreaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.