Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/8", BSPTxBSPT, 1"
- Mfr # ZUSA-PF-11200
- Zoro # G704252788
product price:Â
$
3.99
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side A Connection Type
Threaded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Maximum Operating Pressure
150 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11200
- Zoro #
- G704252788
- UPC #
- 193005482176
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Gender
- Male
- Side B Thread Type
- BSPT
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Schedule
- Schedule 40
- Item
- Pipe Nipple
- Thread Configuration
- Fully Threaded
- Material
- Stainless Steel
- Fitting Compatibility
- Class 150
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Side A Thread Type
- BSPT
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Inside Diameter
- 1/2 in
- Outside Diameter
- 43/64 in
- Overall Length
- 1 in
- Nominal Pipe Size
- 3/8 in
- Wall Thickness
- 0.091 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Nipple,Schedule 40,1/2" ID,SS,1" L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.