PipeNipple, SS, 3/8", BSPTxNPT, 1"
- Mfr # ZUSA-PF-11148
- Zoro # G604252741
product price:Â
$
4.69
/ea
Key Features
Pipe Weld Type
Electric Resistance Weld
Side A Connection Type
Threaded
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Fitting Compatibility
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-11148
- Zoro #
- G604252741
- UPC #
- 193005482091
- Country of Origin
- China
- Pipe Weld Type
- Electric Resistance Weld
- Side A Connection Type
- Threaded
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Fitting Compatibility
- Class 150
- Thread Configuration
- Fully Threaded
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Side A Gender
- Male
- Metal Pipe Construction
- Welded
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Item
- Pipe Nipple
- Side B Gender
- Male
- Side A Thread Type
- BSPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Inside Diameter
- 1/2 in
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 1 in
- Outside Diameter
- 43/64 in
- Wall Thickness
- 0.091 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1/2 in, Material Stainless Steel, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 1 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.