PipeNipple, Steel, 3/4", NPTxNPT, 8"

  • Mfr # 40512
  • Zoro # G3103186
product price: 
$
7.45
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40512
Zoro #
G3103186
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
8 in
Pipe Size (Fittings)
3/4"
Inside Dia.
47/64 in
Outside Dia.
1 3/64 in
Wall Thickness
0.156 in
Pipe Size (Nominal)
3/4"
Inside Diameter
47/64 in
Overall Length
8 in
Outside Diameter
1 3/64 in
Nominal Pipe Size
3/4 in
Wire Rope Length
8 in
Length
8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1507 psi @ 650 Degrees F
Seamless/Welded
Welded
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 80
Metal Detectable
Yes
Pipe Fitting Material
Black Steel
Max. Steam Pressure
1507 psi @ 650 Degrees F
Standards
ASME B1.20.1, ASTM A53, ASTM A733
Item
Pipe Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT
Side A Connection Type
Threaded
Material
Steel
Metal Pipe Construction
Welded
Side B Gender
Male
Maximum Operating Pressure
1,507 psi @ 650 Degrees F
Gravity Flow
No
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Application
Air, Gases, Non-Potable Water, Oils
Fitting Compatibility
Class 300
Minimum Operating Temperature
-20 Degrees F
Material Grade
Grade B
Side B Connection Type
Threaded
Side A Gender
Male
Schedule
Schedule 80
Manufacture Location
Globally Sourced
Maximum Steam Pressure
1,507 psi @ 650 Degrees F
Side A Thread Type
NPT
Maximum Operating Temperature
600 Degrees F
Finish/Coating
Black
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 47/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 1,507 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1,507 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews