Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 1,300 lb, Green
- Mfr # 5JPR4
- Zoro # G0266682
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Thickness
0.035 in
Break Strength
1,300 lb
Color
Green
Application
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5JPR4
- Zoro #
- G0266682
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polyester
- Break Strength
- 1,300 lb
- Color
- Green
- Application
- Heavy Duty
- Standards
- D3950-12A
- Strapping Grade
- Machine Strapping
- Strapping Finish
- Embossed Dry
- Coil Weight
- 51 lb
- Number of Rolls per Case
- 1
- AAR Approved
- No
- ASTM Standard
- D3950-12A
- Strapping Material
- Polyester
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Machine Strapping, Strapping Width 5/8 in, Thickness 0.035 in, Break Strength 1,300 lb, Overall Length 4,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed Dry, Color Green