Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 1,500 lb, Green
- Mfr # 5JPR5
- Zoro # G1513294
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Thickness
0.04 in
Break Strength
1,500 lb
Color
Green
Application
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5JPR5
- Zoro #
- G1513294
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polyester
- Break Strength
- 1,500 lb
- Color
- Green
- Application
- Heavy Duty
- Standards
- D3950-12A
- Coil Weight
- 53 lb
- Strapping Finish
- Embossed Dry
- Strapping Grade
- Machine Strapping
- Number of Rolls per Case
- 1
- Strapping Material
- Polyester
- AAR Approved
- No
- ASTM Standard
- D3950-12A
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Machine Strapping, Strapping Width 5/8 in, Thickness 0.04 in, Break Strength 1,500 lb, Overall Length 4,000 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed Dry, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.