Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 500 lb, Black
- Mfr # 2CXH2
- Zoro # G2985166
product price:
$
78.19
/ea
Key Features
Material
Polypropylene
Thickness
0.026 in
Break Strength
500 lb
Color
Black
For Use With
HSS-4A Seals and PAC400HD Manual Combination Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2CXH2
- Zoro #
- G2985166
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polypropylene
- Break Strength
- 500 lb
- Color
- Black
- For Use With
- HSS-4A Seals and PAC400HD Manual Combination Tool
- Application
- Standard Duty
- Standards
- D3950-12A
- Strapping Grade
- Hand Strapping
- Coil Weight
- 12 lb
- Strapping Finish
- Embossed Dry
- ASTM Standard
- D3950-12A
- AAR Approved
- No
- Strapping Material
- Polypropylene
- Number of Rolls per Case
- 2
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.026 in, Break Strength 500 lb, Overall Length 3,600 ft, Core Diameter 16 in, Core Width 3 in, Strapping Finish Embossed, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.