Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 820 lb, Green
- Mfr # 33RZ08
- Zoro # G9103491
product price:Â
$
34.79
/ea
Key Features
Material
Polyester
Thickness
0.028 in
Break Strength
820 lb
Color
Green
For Use With
Mfr. No. VT550L-SET, HSS-4A, ES48SJ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33RZ08
- Zoro #
- G9103491
- UPC #
- 190735466049
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polyester
- Break Strength
- 820 lb
- Color
- Green
- For Use With
- Mfr. No. VT550L-SET, HSS-4A, ES48SJ
- Standards
- D3950-12A
- Application
- Regular Duty
- Coil Weight
- 4 lb
- Strapping Grade
- Hand Strapping
- Strapping Finish
- Smooth Waxed
- ASTM Standard
- D3950-12A
- Strapping Material
- Polyester
- AAR Approved
- No
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.028 in, Break Strength 820 lb, Overall Length 300 ft, Core Diameter Not Applicable, Core Width Not Applicable, Strapping Finish Smooth Waxed, Color Green