Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 125 lb. Load, Black Wheel

  • Mfr # P7S-SRP020K-P

  • Zoro # G5580607


product price: $9.25
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Neoprene
Caster Brake Type
No Brake
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7S-SRP020K-P
Zoro #
G5580607
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
1 in
Mounting Height
2 15/16 in
Mounting Plate Size
1-1/4in x 2-3/8in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
5/16 in
Swivel Radius
1-15/16 in
Overall Height
3in
Overall Wheel Width
1 in
Outside Slot Spacing - Length
1.875 in
Inside Slot Spacing - Length
1.25 in
Inside Slot Spacing - Width
0.813 in
For Axle Dia.
1/4 in
Outside Slot Spacing - Width
0.813 in
Mounting Plate Length
1 1/4 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Neoprene
Caster Brake Type
No Brake
Load Rating
125 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
13/16 in x 1-7/8 in
Inside Bolt Hole Spacing
13/16 x 1-1/4 in
Caster Plate Hole Pattern
D
Features
Noise Reduction
Frame Finish
Zinc Chromate
Standards
RoHS, ICWM
Wheel Color
Black
Thread Guards
Yes
Application
Retail, Industrial, Commercial
Caster Brake Included
No
Includes
Thread Guards
Caster Temp. Range Available
Yes
Extended Lead
No
Swivel Raceway Type
Double Ball
Load Rating Range
Light-Duty
Swivel Lock Type
No Lock Included
Wheel Core Material
Polypropylene
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpin
Includes Thread Guards
Yes
Load Capacity
125 lb
Tread Color
Black
Tread
Standard
Series
P7 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Load Capacity - Maximum
125 lb
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Operating Temperature Range
-20 Degrees to 180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 125 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 1 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.