Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 125 lb. Load Rating

  • Mfr # P12S-R030D-12

  • Zoro # G1621530


product price: $9.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-R030D-12
Zoro #
G1621530
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
4 3/16 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Swivel Radius
2-13/16 in
Overall Height
4-1/4in
Inside Slot Spacing - Length
2.813 in
Outside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3.063 in
Inside Slot Spacing - Width
1.75 in
Overall Wheel Width
1 1/4 in
For Axle Dia.
3/8 in
Mounting Plate Length
2 1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
125 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Thread Guards
No
Standards
RoHS, ICWM, NSF
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. P-R-030x013/038D
Application
Retail, Industrial, Commercial
Features
Noise Reduction
Wheel Color
Black
Extended Lead
No
Caster Temp. Range Available
Yes
Caster Brake Included
No
Swivel Raceway Type
Double Ball
Wheel Core Material
Rubber
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Load Rating Range
Light-Duty
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Soft
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
ESD Conductive
No
Tread
Standard
Load Capacity
125 lb
Series
P12 Series
Tread Color
Black
Load Capacity - Maximum
300 lb
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Bearing Material
Delrin
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant
Operating Temperature Range
-20 Degrees To 125 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 125 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.