Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 1400 lb. Ld Rating, Roller

  • Mfr # P23S-PH080R-16

  • Zoro # G7279741


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23S-PH080R-16
Zoro #
G7279741
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/2 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.276 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
6 in
Overall Height
10-1/2in
Overall Wheel Width
2 in
Inside Slot Spacing - Length
4.938 in
Bolt Hole Spacing - Length
2.438 in
Mounting Plate Width
4 1/2 in
Mounting Plate Length
6 1/4 in
Inside Slot Spacing - Width
2.438 in
Outside Slot Spacing - Width
3.375 in
Outside Slot Spacing - Length
5.25 in
For Axle Dia.
1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
1400 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
Rockwell 102E
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. P-PH-080x020/050R
Features
Floor Protective
Wheel Color
Black
Extended Lead
No
Thread Guards
No
Standards
RoHS, ICWM
Caster Brake Included
No
Application
Retail, Industrial, Commercial
Frame Finish
Zinc Plated
Load Rating Range
Heavy Duty
Swivel Lock Type
No Lock Included
Wheel Core Material
Phenolic
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Tread Color
Black
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
1400 lb
ESD Conductive
No
Series
P23 Series
Tread
Standard
Compatible With
P-PH-080X020/050R
Load Capacity - Maximum
1,400 lb
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Operating Temperature Range
-40 Degrees To 250 Degrees F
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Swivel, Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.