Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 150 lb. Load Rating

  • Mfr # P12R-R035D-12

  • Zoro # G2142849


product price: $9.99
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
No Brake
Wheel Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12R-R035D-12
Zoro #
G2142849
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Mounting Height
4 11/16 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.138 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
None- Rigid Caster
Overall Height
4-11/16in
Overall Wheel Width
1 1/4 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3.063 in
Mounting Plate Length
2 1/2 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in
For Axle Dia.
3/8 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
No Brake
Load Rating
150 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Extended Lead
No
Thread Guards
No
Standards
RoHS, ICWM, NSF
Features
Noise Reduction
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial
Wheel Color
Black
Caster Temp. Range Available
Yes
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-P-035x013/038D
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
No Lock Included
Wheel Core Material
Rubber
Load Rating Range
Light Duty
Includes Thread Guards
No
Tread
Standard
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
ESD Conductive
No
Tread Color
Black
Series
P12 Series
Load Capacity
150 lb
Load Capacity - Maximum
300 lb
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Wheel Bearing Material
Delrin
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Caster Features
Corrosion-Resistant
Mounting Hole Type
Slot
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-20 Degrees To 125 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Rigid, Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.