Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 1650 lb. Ld Rating, Ball

  • Mfr # BH-DSPK 200K

  • Zoro # G7278551


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Solid Steel
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-DSPK 200K
Zoro #
G7278551
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
1 5/16 in
Mounting Height
9 5/8 in
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
3/8 in
Swivel Radius
None- Rigid Caster
Overall Height
9-21/32in
Recommended Track Size
1-1/2 in x 1-1/2 in; 1/4 in x 1/4 in
Overall Wheel Width
1 5/16 in
Mounting Plate Length
140 mm
Inside Slot Spacing - Length
75 mm
Bolt Hole Spacing - Length
4.125 in
Mounting Plate Width
110 mm
Outside Slot Spacing - Width
80 mm
For Axle Dia.
12 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Solid Steel
Caster Brake Type
No Brake
Load Rating
1650 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
190-230 BHN
Number of Mounting Holes
4
Tread Shape
V-Groove
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
C
Application
Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. DSPK 200K
Wheel Color
Silver
Extended Lead
No
Frame Finish
Zinc Plated
Thread Guards
No
Caster Brake Included
No
Features
Angle Iron Track Compatible
Caster Temp. Range Available
Yes
Load Rating Range
Medium Duty
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Steel
Clearance on 1-1/4" Track
3/8 in
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Clearance on 1-1/2" Track
9/16 in
Series
BH Series
Tread
V-Groove
ESD Conductive
No
Load Capacity
1000 kg
Tread Color
Silver
Resistant To
High Chemical Resistance To Many Aggressive Substances
Compatible With
P-DSPK 200K
Load Capacity - Maximum
1,985 lb
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Operating Temperature Range
-25 Degrees To 120 Degrees C
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Rigid, Plate Caster, Load Rating 1650 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 1 5/16 in, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape V-Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.