Zoro Homepage

Plate Caster, 1766 lb. Load, Brown Wheel

  • Mfr # P25S-ALB 200K-14-H10

  • Zoro # G5563402


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Besthane Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25S-ALB 200K-14-H10
Zoro #
G5563402
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/16 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Overall Height
10-1/16in
Swivel Radius
6-1/4 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Width
3 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Length
3.625 in
Overall Wheel Width
2 in
Mounting Plate Length
4 in
Inside Slot Spacing - Length
3 in

Details

Item
Kingpinless Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Besthane Polyurethane
Caster Brake Type
No Brake
Load Rating
1400 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Tan
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Crown
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Extended Lead
No
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. ALB 200/20K
Wheel Color
Brown
Thread Guards
No
Includes
Complete Caster
Standards
RoHS, ICWM
Features
Floor Protective, Noise Reduction, Push/Pull Force Reduction
Caster Brake Included
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Wheel Core Material
Aluminum
Swivel Raceway Type
Kingpinless Single Ball
Swivel Lock Type
No Lock Included
Load Rating Range
Medium Duty
Wheel/Tread Hardness Rating
Firm
Swivel Construction
Kingpinless
Includes Thread Guards
No
Tread Color
Brown
Tread
Standard
Accessories
Optional: P-DL25-14 (Directional Lock)
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
1500 lb
ESD Conductive
No
Series
P25 Series
Compatible With
ALB 200/20K-B12
Load Capacity - Maximum
1,500 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant, Debris-Resistant, Easy Turn, Maintenance Free, Quiet-Roll
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Swivel, Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.