Zoro Homepage

Plate Caster, 1980 lb. Load Rating

  • Mfr # BH-G 250K

  • Zoro # G2188442


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-G 250K
Zoro #
G2188442
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 in
Wheel Width
2 3/8 in
Mounting Height
11 5/8 in
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
3/8 in
Overall Height
11-39/64in
Swivel Radius
None- Rigid Caster
Outside Slot Spacing - Width
80 mm
Overall Wheel Width
2 3/8 in
Mounting Plate Width
110 mm
Bolt Hole Spacing - Length
4.125 in
Inside Slot Spacing - Length
75 mm
Mounting Plate Length
140 mm
For Axle Dia.
12 mm

Description

Rigid, Plate Caster, Load Rating 1980 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 2 3/8 in, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.