Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in. Wheel Diameter Plate Caster with 100 lbs. Load

  • Mfr # 437V27

  • Zoro # G5570201


product price: $2.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
437V27
Zoro #
G5570201
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
1 in
Mounting Height
2 1/2 in
Mounting Plate Size
1 7/8 in x 2 9/16 in
Mounting Plate Thickness
23/32in
Mounting Bolt Dia.
1/4 in
Swivel Radius
1 5/8 in
Overall Height
2-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
100 lb
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
15/16 in x 2-1/8 in
Inside Bolt Hole Spacing
15/16 in x 2-1/8 in
Caster Plate Hole Pattern
D
Caster Brake Included
No
Frame Finish
Zinc Plated
Wheel Color
Black
Standards
ANSI, ANSI ICWM
Thread Guards
No
Caster Temp. Range Available
Yes
Extended Lead
No
Application
Bakery Racks, Furniture Dollies, Laundry Carts
Includes Thread Guards
No
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Wheel Core Material
Rubber
Load Rating Range
0 to 299 lb
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Single Ball
Load Capacity - Maximum
100 lb
Operating Temperature - Maximum
155 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 158 Degrees F

Description

Swivel, Plate Caster, Load Rating 100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 1 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.