Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 210 lb. Load Rating, Swivel

  • Mfr # P2S-HR030G-P

  • Zoro # G1204172


product price: $11.79
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Hard Rubber
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2S-HR030G-P
Zoro #
G1204172
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 5/16 in
Mounting Height
3 11/16 in
Mounting Plate Size
3-1/8 in x 4-1/8 in
Mounting Plate Thickness
0.079 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
3-15/16 in
Overall Height
3-3/16in
Outside Slot Spacing - Width
2.375 in
Inside Slot Spacing - Width
2.375 in
For Axle Dia.
5/16 in
Inside Slot Spacing - Length
3.375 in
Overall Wheel Width
1 5/16 in
Outside Slot Spacing - Length
3.438 in
Mounting Plate Length
3 1/8 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Hard Rubber
Caster Brake Type
No Brake
Load Rating
210 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-7/16 in
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Caster Plate Hole Pattern
D
Caster Temp. Range Available
Yes
Wheel Color
Black
Thread Guards
No
Application
Retail, Industrial, Commercial
Extended Lead
No
Caster Brake Included
No
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Features
Noise Reduction
Operating Temperature Range
-20 Degrees To 125 Degrees F
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Load Rating Range
Light Duty
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Single Ball
Wheel Core Material
Rubber
Swivel Construction
Kingpin
Load Capacity
210 lb
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
P2 Series
Tread
Standard
Tread Color
Black
ESD Conductive
No
Load Capacity - Maximum
210 lb
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

Swivel, Plate Caster, Load Rating 210 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 5/16 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.