Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 2425 lb. Ld Rating, Ball

  • Mfr # BO-G 200K

  • Zoro # G9463629


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BO-G 200K
Zoro #
G9463629
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 5/8 in
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
8 mm
Mounting Bolt Dia.
3/8 in
Swivel Radius
None- Rigid Caster
Overall Height
9-21/32in
Mounting Plate Width
110 mm
Outside Slot Spacing - Width
80 mm
Bolt Hole Spacing - Length
4.125 in
Inside Slot Spacing - Width
75 mm
Overall Wheel Width
2 in
For Axle Dia.
12 mm
Mounting Plate Length
140 mm

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Load Rating
2425 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
180-220 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
C
Replacement Wheel
Mfr. No. G 200/20K
Caster Temp. Range Available
Yes
Extended Lead
No
Standards
RoHS, ICWM
Thread Guards
No
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial
Caster Brake Included
No
Wheel Color
Silver
Features
Push/Pull Force Reduction
Load Rating Range
Extra-Heavy Duty
Wheel/Tread Hardness Rating
Extra Hard
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Wheel Core Material
Cast Iron
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Standard
ESD Conductive
No
Tread Color
Silver
Load Capacity
1100 kg
Series
BO Series
Load Capacity - Maximum
2,425 lb
Compatible With
G 200/20K
Mounting Plate Shape
Rectangle
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
Operating Temperature - Maximum
250 Degrees F
Operating Temperature Range
-25 Degrees To 120 Degrees C
Operating Temperature - Minimum
-15 Degrees F

Description

Rigid, Plate Caster, Load Rating 2425 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.