Zoro Homepage

Plate Caster, 2550 lb. Load, Red Wheel

  • Mfr # P27S-URA080K-16-WK-DL

  • Zoro # G6528678


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Directional Lock, No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27S-URA080K-16-WK-DL
Zoro #
G6528678
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/8 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.315 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
6-1/16 in
Overall Height
10-1/8in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Width
2.438 in
Mounting Plate Length
4 1/2 in
Overall Wheel Width
3 in
Inside Slot Spacing - Length
4.938 in
For Axle Dia.
3/4 in

Details

Item
Kingpinless Swivel Caster With Brake And Directional-Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Directional Lock, No Brake
Load Rating
2550 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Red
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Caster Brake Included
Yes
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Wheel Color
Red
Features
Floor Protective
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Thread Guards
No
Caster Temp. Range Available
Yes
Extended Lead
No
Includes
Trailing End Brake, 4-Position Directional Lock
Replacement Wheel
Mfr. No. P-URA-080x030/075K
Includes Thread Guards
No
Swivel Construction
Kingpinless
Load Rating Range
Heavy Duty
Swivel Raceway Type
Kingpinless Single Ball
Wheel Core Material
Aluminum
Wheel/Tread Hardness Rating
Firm
Swivel Lock Type
4-Position Directional Lock
Series
P27 Series
Tread Color
Red
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
2500 lb
Tread
Standard
ESD Conductive
No
Load Capacity - Maximum
2,500 lb
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Brake Location
Rear
Wheel Core Type
Solid
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 2550 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Directional Lock, No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.