Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 2645 lb. Ld Rating, Ball

  • Mfr # BO-GTH 250K

  • Zoro # G7278649


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Extrathane Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BO-GTH 250K
Zoro #
G7278649
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 in
Wheel Width
2 3/8 in
Mounting Height
11 5/8 in
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
8 mm
Mounting Bolt Dia.
3/8 in
Overall Height
11-39/64in
Swivel Radius
None- Rigid Caster
Mounting Plate Length
4 5/16 in
Inside Slot Spacing - Length
4.125 in
For Axle Dia.
12 mm
Outside Slot Spacing - Length
4.125 in
Outside Slot Spacing - Width
3.156 in
Inside Slot Spacing - Width
2.969 in
Overall Wheel Width
2 3/8 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Wheel/Tread Material
Extrathane Polyurethane
Caster Brake Type
No Brake
Load Rating
2645 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
C
Caster Brake Included
No
Wheel Color
Yellow
Features
Floor Protective
Extended Lead
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. GTH 250/25K
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Thread Guards
No
Standards
RoHS, ICWM
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Firm
Includes Thread Guards
No
Wheel Core Material
Cast Iron
Load Rating Range
Extra-Heavy Duty
Tread
Standard
Load Capacity
1200 kg
Tread Color
Light Brown
Series
BO Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
2,645 lb
Compatible With
GTH 250/25K
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature Range
-25 Degrees To 70 Degrees C
Operating Temperature - Maximum
160 Degrees F

Description

Rigid, Plate Caster, Load Rating 2645 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 2 3/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.