Zoro Homepage

Plate Caster, 2975 lb. Load Rating

  • Mfr # LSD-GTH 150K-35

  • Zoro # G8241170


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSD-GTH 150K-35
Zoro #
G8241170
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
8 7/16 in
Mounting Plate Size
5 1/2 in x 6 7/8 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
9/16 in
Swivel Radius
5 1/2 in
Overall Height
8-15/32in
Bolt Hole Spacing - Width
4.125 in
For Axle Dia.
10 mm
Bolt Hole Spacing - Length
5.5 in
Mounting Plate Length
5 1/2 in
Overall Wheel Width
2 in

Description

Swivel, Plate Caster, Load Rating 2975 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.