Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 3525 lb. Ld Rating, Ball

  • Mfr # LS-GTH 202K

  • Zoro # G7279568


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extrathane Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-GTH 202K
Zoro #
G7279568
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
3 1/8 in
Mounting Height
10 1/16 in
Mounting Plate Size
140 mm x 175 mm
Mounting Plate Thickness
15 mm
Mounting Bolt Dia.
9/16 in
Overall Height
10in
Swivel Radius
165 mm
Bolt Hole Spacing - Width
4.125 in
Overall Wheel Width
3 1/8 in
Bolt Hole Spacing - Length
5.5 in
For Axle Dia.
16 mm
Mounting Plate Length
5 1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Extrathane Polyurethane
Caster Brake Type
No Brake
Load Rating
3525 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
105 mm x 140 mm
Inside Bolt Hole Spacing
105 mm x 140 mm
Caster Plate Hole Pattern
D
Standards
RoHS, ICWM
Features
Floor Protective
Thread Guards
No
Extended Lead
No
Caster Brake Included
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. GTH 202/25K
Wheel Color
Yellow
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Load Rating Range
Extra-Heavy Duty
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Swivel Raceway Type
Single Ball/Tapered Roller Bearing
Swivel Construction
Kingpin
Wheel Core Material
Cast Iron
Swivel Lock Type
No Lock Included
Tread
Standard
Tread Color
Light Brown
ESD Conductive
No
Series
LS Series
Load Capacity
1600 kg
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
3,525 lb
Compatible With
GTH 202/25K
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Hole
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Operating Temperature - Maximum
160 Degrees F
Operating Temperature Range
-25 Degrees To 70 Degrees C
Operating Temperature - Minimum
-15 Degrees F

Description

Swivel, Plate Caster, Load Rating 3525 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 1/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.