Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 410 lb. Load, Black Wheel

  • Mfr # P21R-RY060R-16

  • Zoro # G6541619


product price: $30.99
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21R-RY060R-16
Zoro #
G6541619
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
1/2 in
Overall Height
7-1/2in
Mounting Plate Length
6 1/4 in
Mounting Plate Width
4 1/2 in
Inside Slot Spacing - Width
2.438 in
Inside Slot Spacing - Length
4.938 in
Bolt Hole Spacing - Length
2.438 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Length
5.25 in
Overall Wheel Width
2 in
Outside Slot Spacing - Width
3.375 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
No Brake
Load Rating
410 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Features
Noise Reduction
Caster Temp. Range Available
Yes
Application
Retail, Industrial, Commercial
Frame Finish
Zinc Plated
Wheel Color
Black
Extended Lead
No
Standards
RoHS, ICWM, NSF
Thread Guards
No
Includes
Complete Caster
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-RY-060x020/050R
Wheel Core Material
Cast Iron
Swivel Lock Type
No Lock Included
Load Rating Range
Medium Duty
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Load Capacity
550 lb
ESD Conductive
No
Tread Color
Black
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Tread
Standard
Series
P21 Series
Load Capacity - Maximum
550 lb
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Wheel Core Type
Spoke
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Mounting Hole Type
Slot
Caster Features
Corrosion-Resistant
Operating Temperature Range
-40 Degrees To 180 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Rigid, Plate Caster, Load Rating 410 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.