Zoro Homepage

Plate Caster, 410 lb. Load, Black Wheel

  • Mfr # P21S-RY060R-16-WB-DL

  • Zoro # G6539963


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
Directional Lock, Side Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-RY060R-16-WB-DL
Zoro #
G6539963
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
1/2 in
Overall Height
7-1/2in
Swivel Radius
5 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Length
4.938 in
Inside Slot Spacing - Width
2.438 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in

Description

Swivel, Plate Caster, Load Rating 410 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type Directional Lock, Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.