Zoro Homepage

Plate Caster, 550 lb. Load Rating

  • Mfr # P21S-ALEV 127K-15

  • Zoro # G2147934


product price: $73.25
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
4 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-ALEV 127K-15
Zoro #
G2147934
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 15/16 in
Wheel Width
2 in
Mounting Height
6 7/16 in
Mounting Plate Size
5in x 5-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in
Swivel Radius
4-3/16 in
Bolt Hole Spacing - Length
4.5 in
For Axle Dia.
1/2 in
Bolt Hole Spacing - Width
4.125 in
Mounting Plate Length
5 in
Overall Wheel Width
2 in

Description

Swivel, Plate Caster, Load Rating 550 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 15/16 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.