Zoro Homepage

Plate Caster, 6" Wheel dia., 2" Wheel W

  • Mfr # P25SX-UP060RX-14-001

  • Zoro # G3317223


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25SX-UP060RX-14-001
Zoro #
G3317223
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in
Swivel Radius
4-9/16 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Overall Wheel Width
2 in
Mounting Plate Length
4 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
900 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Blue
Wheel Hardness Rating
55 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Caster Brake Included
No
Frame Finish
Polished
Caster Temp. Range Available
Yes
Thread Guards
No
Includes
Finish
Extended Lead
No
Features
Corrosion Resistance, Floor Protection
Wheel Color
Blue
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. P-UP-060x020/050RX-001
Includes Thread Guards
No
Wheel Core Material
Polypropylene
Load Rating Range
Light-Medium Duty
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Single Ball
Swivel Construction
Kingpinless
Operating Temperature Range
-15 Degrees To 160 Degrees F
Load Capacity
750 lb
Tread Color
Gray
Accessories
Optional: P-WB25X 060x200 (Brake Kit), P-DL21X-14 (Directional Lock)
Tread
Standard
ESD Conductive
No
Series
P25X Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
900 lb
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.