Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 880 lb. Load, Black Wheel

  • Mfr # P21RX-NMB040K-14

  • Zoro # G1617452


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21RX-NMB040K-14
Zoro #
G1617452
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
15/64in
Mounting Bolt Dia.
3/8 in
Overall Height
5-5/8in
Swivel Radius
None- Rigid Caster
Inside Slot Spacing - Length
3 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 in
Overall Wheel Width
2 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
880 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Frame Finish
Polished
Standards
RoHS, ICWM, NSF
Caster Brake Included
No
Extended Lead
No
Features
Corrosion Resistance
Thread Guards
No
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. P-NMB-040x020/050K
Application
Retail, Industrial, Commercial, Corrosion Resistance
Wheel Color
Black
Includes
Complete Caster
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Wheel Core Material
Nylon
Load Rating Range
Light-Medium Duty
Wheel/Tread Hardness Rating
Hard
Load Capacity
880 lb
Tread Color
Black
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P21X Series
ESD Conductive
No
Tread
Standard
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
880 lb
Compatible With
P-NMB-040X020/050K
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-20 Degrees To 250 Degrees F

Description

Rigid, Plate Caster, Load Rating 880 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.