Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, 9 5/8"H

  • Mfr # BH-SPO 200K

  • Zoro # G414810957


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Metric
Caster Brake Type
No Brake
Wheel Dia.
102 mm
Wheel Width
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-SPO 200K
Zoro #
G414810957
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
102 mm
Wheel Width
51 mm
Mounting Height
244 mm
Mounting Plate Thickness
4 mm
Mounting Bolt Dia.
10 mm
Mounting Plate Length
110 mm
For Axle Dia.
12 mm
Hub Length
62 mm
Outside Slot Spacing - Length
104.775 mm
Mounting Plate Width
110 mm
Inside Slot Spacing - Length
104.775 mm
Outside Slot Spacing - Width
80.167 mm
Overall Wheel Width
51 mm
Inside Slot Spacing - Width
75.413 mm

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Metric
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Features
Heavy Fork and Top Plate
Series
SPO
Frame Finish
Zinc Plated
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
Includes Thread Guards
No
Mounting Plate Shape
Rectangle
Frame Construction
Pressed
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
1,985 lb
Operating Temperature - Maximum
80 Degrees C
Operating Temperature - Minimum
-20 Degrees C
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood

Description

Rigid, Plate Caster, Wheel Dia. 102 mm, Wheel Width 51 mm, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.