Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Iron, 3 13/16"H

  • Mfr # P2R-C030G-P

  • Zoro # G814810823


product price: $11.35
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2R-C030G-P
Zoro #
G814810823
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/8 in
Mounting Height
3 13/16 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
5/16 in
Overall Wheel Width
1 1/8 in
Bolt Hole Spacing - Width
4 in
Bolt Hole Spacing - Length
1.188 in
Mounting Plate Length
2 7/16 in
For Axle Dia.
5/16 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
145 HB
Tread Shape
Standard
Non-Marking
Yes
Number of Wheels
1
Application
Commercial
Features
Light Duty
Wheel Core Type
Solid
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole
Includes Thread Guards
No
Load Capacity - Maximum
210 lb

Description

Rigid, Plate Caster, Wheel Dia. 3 in, Wheel Width 1 1/8 in, Wheel/Tread Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.