Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Phenolic, 9 1/2"H

  • Mfr # P21R-PH080R-15

  • Zoro # G2977774


product price: $30.19
/ea

Key Features

System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21R-PH080R-15
Zoro #
G2977774
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
5 in x 5 1/2 in
Mounting Plate Thickness
7/32 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
None- Rigid Caster
Hub Length
2 3/16 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Overall Height
9-1/2in
Mounting Plate Width
5 in
Mounting Plate Length
5 1/2 in
Bolt Hole Spacing - Length
4.125 in
Bolt Hole Spacing - Width
4.5 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
1250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
102 HRE
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Inside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Caster Plate Hole Pattern
D
Includes Mounting Fasteners
No
ESD Conductive
No
Wheel Bearing Material
Steel
Wheel Core Material
Phenolic
Load Rating Range
1000 to 2999 lb
With Toe Plate
No
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
NSF Listed
No
Frame Construction
Stamped
Application
Dollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
Swivel Construction
Kingpin
Includes Thread Guards
No
Frame Finish
Zinc Plated
Series
Pegasus 21 Series
Swivel Bearing Seal Type
Open
Includes Spanner Bushing
Yes
Swivel Raceway Type
Single Ball
Wheel Core Type
Solid
Operating Temperature Range
-20 Degrees to 250 Degrees F
Frame Color
Silver
Standards
ANSI ICWM
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Hard
Replacement Wheel
489D68
Features
Low Rolling Resistance
Load Capacity - Maximum
1,250 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole
Caster Features
Corrosion-Resistant

Description

Rigid, Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.