Zoro Homepage

Plate Caster, Rigid, Rubber, 14"H

  • Mfr # BS-SE 300K

  • Zoro # G814810809


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-SE 300K
Zoro #
G814810809
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
12 in
Wheel Width
3 in
Mounting Height
14 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
9/16 in
For Axle Dia.
16 mm
Hub Length
85 mm
Overall Wheel Width
3 in
Mounting Plate Width
140 mm
Bolt Hole Spacing - Width
4.125 in
Mounting Plate Length
5 1/2 in
Bolt Hole Spacing - Length
5.5 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Series
SE
Features
Super Duty
Frame Finish
Zinc Plated
Standards
ISO 104, ISO 355
Wheel Core Type
Solid
Mounting Hole Type
Hole
Wheel Bearing Material
Steel
Wheel Core Material
Steel
Load Capacity - Maximum
2,205 lb
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Frame Construction
Welded
Mounting Plate Shape
Rectangle
Includes Thread Guards
No
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Operating Temperature - Minimum
-20 Degrees C
Operating Temperature - Maximum
80 Degrees C

Description

Rigid, Plate Caster, Wheel Dia. 12 in, Wheel Width 3 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.