Zoro Homepage

Plate Caster, Swivel, 2 13/16"H

  • Mfr # LPA-POA 50G

  • Zoro # G714811012


product price: $13.25
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Caster Brake Type
No Brake
Wheel Dia.
51 mm
Wheel Width
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPA-POA 50G
Zoro #
G714811012
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
51 mm
Wheel Width
17 mm
Mounting Height
71 mm
Mounting Plate Thickness
2 mm
Mounting Bolt Dia.
6 mm
Hub Length
23 mm
For Axle Dia.
6 mm
Inside Slot Spacing - Width
38 mm
Outside Slot Spacing - Length
48 mm
Inside Slot Spacing - Length
38 mm
Mounting Plate Width
60 mm
Mounting Plate Length
60 mm
Outside Slot Spacing - Width
48 mm
Overall Wheel Width
17 mm

Description

Swivel, Plate Caster, Wheel Dia. 51 mm, Wheel Width 17 mm, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.