Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, 4 15/16"H

  • Mfr # L-PO 100KA-FI

  • Zoro # G414810933


product price: $65.85
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Caster Brake Type
Total Lock
Wheel Dia.
102 mm
Wheel Width
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-PO 100KA-FI
Zoro #
G414810933
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
102 mm
Wheel Width
37 mm
Mounting Height
125 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
9 mm
Mounting Plate Length
100 mm
Hub Length
36 mm
Overall Wheel Width
37 mm
Outside Slot Spacing - Length
80 mm
Mounting Plate Width
86 mm
For Axle Dia.
10 mm
Inside Slot Spacing - Length
76 mm
Inside Slot Spacing - Width
55 mm
Outside Slot Spacing - Width
60 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Series
PO
Features
Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process
Frame Finish
Zinc Plated
Swivel Construction
Kingpin
Load Capacity - Maximum
550 lb
NSF Listed
No
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Operating Temperature - Minimum
-20 Degrees C
Frame Construction
Pressed
Caster Features
Corrosion-Resistant
Mounting Hole Type
Slot
Includes Thread Guards
Yes
Swivel Bearing Seal Type
Sealed
Operating Temperature - Maximum
80 Degrees C
Mounting Plate Shape
Rectangle
Brake Location
Rear
Wheel Bearing Material
Steel
Swivel Raceway Type
Double Ball

Description

Swivel, Plate Caster, Wheel Dia. 102 mm, Wheel Width 37 mm, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.