Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, 5 1/2mm H

  • Mfr # LH-SPO 100K-3-FI

  • Zoro # G814810960


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Caster Brake Type
Total Lock
Wheel Dia.
127 mm
Wheel Width
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-SPO 100K-3-FI
Zoro #
G814810960
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
127 mm
Wheel Width
37 mm
Mounting Height
140 mm
Mounting Plate Thickness
6 mm
Mounting Bolt Dia.
10 mm
Outside Slot Spacing - Width
80 mm
Hub Length
45 mm
Inside Slot Spacing - Width
75 mm
Mounting Plate Width
110 mm
Overall Wheel Width
37 mm
For Axle Dia.
10 mm
Bolt Hole Spacing - Length
4.125 in
Mounting Plate Length
140 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Series
SPO
Frame Finish
Zinc Plated
Features
Particularly Resistant to Shocks and Impact Due to Four Specially-Shaped, Hardened Bearing Seats
Swivel Construction
Kingpin
Wheel Bearing Material
Steel
Includes Thread Guards
No
Mounting Hole Type
Slot
Frame Construction
Pressed
Swivel Raceway Type
Double Ball
Operating Temperature - Maximum
80 Degrees C
Operating Temperature - Minimum
-20 Degrees C
Load Capacity - Maximum
1,100 lb
Brake Location
Rear
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant

Description

Swivel, Plate Caster, Wheel Dia. 127 mm, Wheel Width 37 mm, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.