Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, 7 1/2"H

  • Mfr # L-PO 150K

  • Zoro # G214810898


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-PO 150K
Zoro #
G214810898
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
3/8 in
Inside Slot Spacing - Length
4.125 in
Mounting Plate Length
4 5/16 in
Hub Length
60 mm
For Axle Dia.
12 mm
Outside Slot Spacing - Length
4.125 in
Outside Slot Spacing - Width
3.156 in
Mounting Plate Width
110 mm
Overall Wheel Width
2 in
Inside Slot Spacing - Width
2.969 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Series
PO
Features
Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process
Swivel Construction
Kingpin
Mounting Hole Type
Slot
Frame Construction
Pressed
Operating Temperature - Maximum
80 Degrees C
Load Capacity - Maximum
880 lb
Wheel Core Type
Solid
Operating Temperature - Minimum
-20 Degrees C
Includes Thread Guards
No
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Swivel Raceway Type
Double Ball
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
Wheel Bearing Material
Steel
Swivel Bearing Seal Type
Sealed

Description

Swivel, Plate Caster, Wheel Dia. 6 in, Wheel Width 2 in, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.