Zoro Homepage

Plate Caster, Swivel, Nylon, 2-1/2 in, 550 lb, D

  • Mfr # TSSU 063 GN1S

  • Zoro # G4396761


product price: $13.15
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSSU 063 GN1S
Zoro #
G4396761
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
2 1/2 in
Wheel Width
1 1/2 in
Mounting Height
3 1/2 in
Mounting Plate Size
3 1/8 in x 4 in
Mounting Plate Thickness
1/8 in
Mounting Bolt Dia.
7/16 in
Stem Dia.
No Stem
Overall Height
3-1/2in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3.188 in
Overall Wheel Width
36 mm
For Axle Dia.
8 mm
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
2.375 in
Mounting Plate Length
4 in
Mounting Plate Width
3 1/8 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
550 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3-1/8 in
Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Plate Hole Pattern
A
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Frame Finish
Zinc Plated
Application
General Purpose
Standards
ISO 9001
Thread Guards
No
Caster Temp. Range Available
Yes
Wheel Color
Gray
Extended Lead
No
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Swivel Construction
Kingpin
Swivel Raceway Type
Single Ball
Load Capacity - Maximum
550 lb
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Wheel Core Type
Solid
For Surface Type
Ceramic, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Operating Temperature - Maximum
100 Degrees F
Operating Temperature Range
-4 Degrees to 104 Degrees F
Operating Temperature - Minimum
0 Degrees F

Description

Swivel, Plate Caster, Load Rating 550 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 1/2 in, Wheel Width 1 1/2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.