Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Phenolic, 7 1/2"H

  • Mfr # P21S-PH060R-15

  • Zoro # G415503315


product price: $55.79
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-PH060R-15
Zoro #
G415503315
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
5 in x 5 1/2 in
Mounting Plate Thickness
7/32 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
5 in
Overall Height
7-1/2in
Bolt Hole Spacing - Width
4.5 in
Bolt Hole Spacing - Length
4.125 in
For Axle Dia.
1/2 in
Mounting Plate Length
5 1/2 in
Overall Wheel Width
2 in
Mounting Plate Width
5 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
1200 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
102 HRE
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Inside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Caster Plate Hole Pattern
D
Frame Finish
Zinc Plated
Wheel/Tread Hardness Rating
Hard
Includes
Complete Caster
Includes Thread Guards
No
Features
Push/Pull Force Reduction
Replacement Wheel
Blickle Series
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Load Capacity - Maximum
1,200 lb
Compatible With
Blickle Series
Wheel Core Material
Phenolic
Load Rating Range
1000 to 2999 lb
Swivel Construction
Kingpin
Standards
ANSI ICWM
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole

Description

Swivel, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.