Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Phenolic, 8"H

  • Mfr # P29S-PH060R-18-WK-DL

  • Zoro # G3577093


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
Directional Lock, No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P29S-PH060R-18-WK-DL
Zoro #
G3577093
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
8 in
Mounting Plate Size
5-1/4in x 7-1/4in
Mounting Plate Thickness
3/8in
Mounting Bolt Dia.
1/2 in
Swivel Radius
6 in
Overall Height
8in
Mounting Plate Width
5 1/4 in
Outside Slot Spacing - Length
6.125 in
Inside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Width
3.375 in
Overall Wheel Width
3 in
Outside Slot Spacing - Width
4.125 in
For Axle Dia.
3/4 in
Mounting Plate Length
7 1/4 in

Details

Item
Swivel Caster with Four Position Swivel Lock and Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
Directional Lock, No Brake
Load Rating
2000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
Rockwell 102E
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
A
Extended Lead
No
Application
Retail, Industrial, Commercial
Wheel Core Material
Phenolic
Tread
Standard
Replacement Wheel
Mfr. No. P-PH-060x030/075R
Caster Brake Included
Yes
Load Rating Range
Medium-Duty
Swivel Construction
Kingpin
Wheel Color
Black
Swivel Raceway Type
Double Ball
Swivel Lock Type
4-Position Directional Lock
Tread Color
Black
Features
Floor Protective
Thread Guards
No
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Standards
RoHS, ICWM
Includes
Trailing End Brake, 4-Position Directional Lock
Series
P29 Series
ESD Conductive
No
Load Capacity
2000 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Compatible With
P-PH-060X030/075R
Load Capacity - Maximum
2,000 lb
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Brake Location
Rear
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Wheel Core Type
Solid
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
250 Degrees F
Operating Temperature Range
-40 Degrees To 250 Degrees F

Description

Swivel, Plate Caster, Load Rating 2000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Directional Lock, No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.