Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Polyurethane, 5 1/2"H

  • Mfr # LH-ALTH 100K-3

  • Zoro # G714810947


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-ALTH 100K-3
Zoro #
G714810947
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
127 mm
Wheel Width
40 mm
Mounting Height
140 mm
Mounting Plate Thickness
6 mm
Mounting Bolt Dia.
10 mm
Inside Slot Spacing - Length
104.775 mm
Mounting Plate Length
110 mm
For Axle Dia.
10 mm
Outside Slot Spacing - Length
104.775 mm
Inside Slot Spacing - Width
75.414 mm
Hub Length
45 mm
Overall Wheel Width
40 mm
Outside Slot Spacing - Width
80.167 mm
Mounting Plate Width
110 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Beige
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Zinc Plated
Series
ALTH
Features
Non-Staining, Particularly Resistant to Shocks and Impact Due to Four Specially-Shaped, Hardened Bearing Seats
Swivel Construction
Kingpin
Includes Thread Guards
No
Wheel Core Material
Aluminum
Swivel Raceway Type
Double Ball
Wheel Bearing Material
Steel
Operating Temperature - Minimum
-20 Degrees C
Load Capacity - Maximum
770 lb
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Frame Construction
Pressed
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Hole Type
Slot
Operating Temperature - Maximum
70 Degrees C

Description

Swivel, Plate Caster, Wheel Dia. 127 mm, Wheel Width 40 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.