Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Rubber, 2 13/16"H

  • Mfr # LPA-TPA 50KF-FI

  • Zoro # G814811042


product price: $22.95
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Wheel Dia.
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPA-TPA 50KF-FI
Zoro #
G814811042
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
51 mm
Wheel Width
19 mm
Mounting Height
71 mm
Mounting Plate Thickness
2 mm
Mounting Bolt Dia.
6 mm
Overall Wheel Width
19 mm
Inside Slot Spacing - Width
38 mm
Outside Slot Spacing - Width
48 mm
Mounting Plate Width
60 mm
Outside Slot Spacing - Length
48 mm
For Axle Dia.
6 mm
Hub Length
24 mm
Inside Slot Spacing - Length
38 mm
Mounting Plate Length
60 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Series
TPA
Features
Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process, Synthetic Thread Guard Large, Tread Contains Oil, may Stain Sensitive Surfaces
Frame Finish
Zinc Plated
Swivel Construction
Kingpin
Operating Temperature - Maximum
60 Degrees C
Swivel Raceway Type
Double Ball
Brake Location
Rear
Load Capacity - Maximum
110 lb
Mounting Plate Shape
Rectangle
Includes Thread Guards
Yes
NSF Listed
No
Frame Construction
Pressed
Operating Temperature - Minimum
-20 Degrees C
Wheel Core Material
Polypropylene
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Wheel Core Type
Solid
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood

Description

Swivel, Plate Caster, Wheel Dia. 51 mm, Wheel Width 19 mm, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.