Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Rubber, 5 5/8"H

  • Mfr # P21S-PRP040K-14-TB

  • Zoro # G514810871


product price: $43.15
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-PRP040K-14-TB
Zoro #
G514810871
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Thickness
7/32 in
Mounting Bolt Dia.
3/8 in
Inside Slot Spacing - Length
3 in
Overall Wheel Width
2 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
3 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
65 Shore A
Tread Shape
Standard
Non-Marking
Yes
Number of Wheels
1
Features
Medium Duty
Application
Commercial, Industrial
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Slot
Load Capacity - Maximum
300 lb
Brake Location
Rear
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Includes Thread Guards
No

Description

Swivel, Plate Caster, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.