Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PlateCaster, Swivel, Polypropylene, 3 1/2"H

  • Mfr # P5S-PB030G-P-SB

  • Zoro # G914810860


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
Side Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-PB030G-P-SB
Zoro #
G914810860
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
13/16 in
Mounting Height
3 1/2 in
Mounting Plate Thickness
1/16 in
Mounting Bolt Dia.
5/16 in
For Axle Dia.
5/16 in
Bolt Hole Spacing - Length
0.969 in
Overall Wheel Width
13/16 in
Mounting Plate Length
1 3/4 in
Bolt Hole Spacing - Width
2.125 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
Side Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
60 Shore D
Tread Shape
Standard
Non-Marking
Yes
Number of Wheels
1
Application
Food Service, Institutional
Includes
Brake
Features
Light Duty
Caster Features
Corrosion-Resistant, Maintenance Free
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Load Capacity - Maximum
120 lb
Includes Thread Guards
No
Mounting Hole Type
Hole
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Brake Location
Side

Description

Swivel, Plate Caster, Wheel Dia. 3 in, Wheel Width 13/16 in, Wheel/Tread Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.