Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PlateCaster, Swivl, Polyurethane, 4 15/16"H

  • Mfr # L-ALTH 100K

  • Zoro # G314810927


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
102 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-ALTH 100K
Zoro #
G314810927
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
102 mm
Wheel Width
40 mm
Mounting Height
125 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
9 mm
Mounting Plate Length
100 mm
Overall Wheel Width
40 mm
Mounting Plate Width
86 mm
Inside Slot Spacing - Length
76 mm
For Axle Dia.
8 mm
Inside Slot Spacing - Width
55 mm
Hub Length
36 mm
Outside Slot Spacing - Length
80 mm
Outside Slot Spacing - Width
60 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Beige
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Swivel Construction
Kingpin
Series
ALTH
Frame Finish
Zinc Plated
Features
Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process, Non-Staining
Swivel Bearing Seal Type
Sealed
Operating Temperature - Minimum
-20 Degrees C
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Material
Aluminum
Includes Thread Guards
No
Load Capacity - Maximum
550 lb
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Operating Temperature - Maximum
70 Degrees C
Swivel Raceway Type
Double Ball
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Frame Construction
Pressed
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll

Description

Swivel, Plate Caster, Wheel Dia. 102 mm, Wheel Width 40 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.