Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PlateCaster, Swivl, Polyurethane, 4 15/16"H

  • Mfr # L-PATH 100KF-FI

  • Zoro # G714810930


product price: $69.89
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
102 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-PATH 100KF-FI
Zoro #
G714810930
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
102 mm
Wheel Width
32 mm
Mounting Height
125 mm
Mounting Plate Thickness
3 mm
Mounting Bolt Dia.
9 mm
For Axle Dia.
8 mm
Outside Slot Spacing - Length
80 mm
Mounting Plate Width
86 mm
Mounting Plate Length
100 mm
Hub Length
36 mm
Overall Wheel Width
32 mm
Outside Slot Spacing - Width
60 mm
Inside Slot Spacing - Width
55 mm
Inside Slot Spacing - Length
76 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Series
PATH
Swivel Construction
Kingpin
Frame Finish
Zinc Plated
Features
Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to the Special Dynamic Blickle Riveting Process, Non-Staining, Synthetic Thread Guard Large
Operating Temperature - Maximum
70 Degrees C
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Brake Location
Rear
Frame Construction
Pressed
Wheel Core Type
Solid
Wheel Core Material
Nylon
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Hole Type
Slot
NSF Listed
No
Includes Thread Guards
Yes
Operating Temperature - Minimum
-20 Degrees C
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Swivel Raceway Type
Double Ball
Swivel Bearing Seal Type
Sealed
Load Capacity - Maximum
440 lb

Description

Swivel, Plate Caster, Wheel Dia. 102 mm, Wheel Width 32 mm, Wheel/Tread Material Polyurethane, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.