Shop ZORO SELECT

PlstcSht, GaroliteG-10, 6"x6", 1"T, Yllw, Opq

  • Mfr # BULK-CS-GG10-62
  • Zoro # G7920672

product price: 
$
47.89
/ea

Key Features

Color
Yellow
Material
Garolite G-10
Shape
Sheet
Plastic Width
6"
Plastic Length
6"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GG10-62
Zoro #
G7920672
UPC #
193005920623
Country of Origin
China
Color
Yellow
Material
Garolite G-10
Shape
Sheet
Backing Type
Plain
Clarity
Opaque
Temperature Range
270 Degrees F
Density
0.065 lbs / cu. in.
Impact Strength
14.0 ft.-lbs./in.
Hardness
Rockwell M110
Thickness Tolerance
(-0.035" - +0.043")
Impact Strength Rating
Excellent
Tensile Strength
40,000 psi
Tensile Strength Rating
Excellent
Water Absorption Rating
Good
Water Absorption
0.0015
Friction Rating
Not Rated
Standards
UL 94 HB
Grade
Standard
Friction Coefficient
Not Rated
Corrosion and Chemical Resistance
Good
Shell Material
Fiberglass Epoxy Laminate
Item
G-10 Fiberglass Epoxy Laminate Sheet
Maximum Temperature
270 Degrees F
Hardness Rating
Extra Hard
Grouping
Sheet Stock
Machinability
Good
UV Resistant
No
Minimum Temperature
0 Degrees F
Wear Factor
Fair
Wire Color
Yellow
Traction Material
Fiberglass Epoxy Laminate

Dimensions

Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-0.25" - +0.25")
Width Tolerance
(-0.25" - +0.25")
Thickness
1"
Overall Width
6 in
Overall Length
6 in
Length
6 in

Description

G-10 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Thickness 1 in, Overall Length 6 in, Overall Width 6 in, Tensile Strength 40,000 psi, Maximum Temperature 270 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +0.068/-0.06 in, Impact Strength 14 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade G-10, Grouping Sheet Stock, Hardness Rating Extra Hard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.