Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plte Castr, Swvl, Cast Iron, 8", 1500 lb, A

  • Mfr # S-HS-8M

  • Zoro # G9261432


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Lock Included
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS-8M
Zoro #
G9261432
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
1/2 in
Overall Height
9-3/4in

Details

Item
Plte Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Lock Included
Load Rating
1500 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
188 BHN
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Red
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Caster Plate Hole Pattern
A
Caster Brake Included
No
Caster Temp. Range Available
Yes
Extended Lead
No
Standards
ICWM
Thread Guards
No
Includes
Spanner Bushing
Replacement Wheel
23EP59
Wheel Color
Red
Frame Finish
Enamel
Application
All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
Wheel Core Material
Cast Iron
Swivel Raceway Type
Single Ball
Swivel Lock Type
No Lock Included
Load Rating Range
Medium
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plte Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Cast Iron, Wheel Core Material Cast Iron, Non-Marking No, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.