Plug, Aluminum, Threaded 2 1/2 in

  • Mfr # ZUSA-PF-9586
  • Zoro # G7686914
product price: 
$
60.99
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Plug
Application
Air, Non-Potable Water, Oil
Color
Silver
Standards
MIL-DTL-52618-E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9586
Zoro #
G7686914
UPC #
193005063849
Country of Origin
United States

Dimensions

Overall Length
1 13/16 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Nominal Pipe Size
2 1/2 in
Hex Size
1 1/2 in
Thread Size
2 1/2"-8

Details

Item
Plug
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Plug
Application
Air, Non-Potable Water, Oil
Color
Silver
Standards
MIL-DTL-52618-E
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Fitting Side A Pipe Threading
8
Fitting Side A Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Type
NPT
Class
Class 150
Material Grade
6061-T6
Thread Type
NPT
Maximum Operating Temperature
180 Degrees F
Plug Drive Style
Square
Minimum Operating Temperature
-4 Degrees F
For Pipe Schedule
Schedule 40
Fitting Connection Type
Threaded

Description

Plug, 2 1/2 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 13/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 8, 2 1/2 In.-8, Silver

Restrictions

Ratings & reviews